missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Freezer Rack: CryoCube™ F740 series (5-comp., MAX for 5th comp.), 2 in/53 mm

Product Code. 15953014
Click to view available options
Dimensions (L x W x H):
56.3 x 14 x 34.6 cm/5.5 x 22.2 x 13.6 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15953014

Brand: Eppendorf™ 6001082210

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.

Freezer Rack: CryoCube™ F740 series (5-compartment, MAX for 5th comp.), 2 in/53 mm, drawer, stainless steel- Rack for 53 mm/ 2.0 in boxes- Max. box size [mm]: 136 x 136- Drawer rack (MAX) (5th compartment)- Ext. dimensions of rack (DxWxH) [mm]: 563 x 140 x 346 (22.2 x 5.5 x 13.6 in)- Max. box number per rack: 24 (4 x 6)- Material: Stainless steel- For ULT freezer: CryoCube F740 series 5-compartment (6x MAX racks in 5th compartment, 24x racks in compartment 1-4, all compartments: 30x racks)- For ULT freezer: CryoCube F740 series 5-compartment (Max. 144x boxes in 5th compartment, 384x boxes in compartment 1-4, all compartments: 528x boxes)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Freezer Rack
Dimensions (L x W x H) 56.3 x 14 x 34.6 cm/5.5 x 22.2 x 13.6 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.