missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Freezer Rack: CryoCube™ F740 (3-comp., MAX), 3 in/76 mm
Click to view available options
Dimensions (L x W x H):
56.3 x 14 x 41.4 cm/5.5 x 22.2 x 16.3 in.
Unit Size:
Each
Description
Freezer Rack: CryoCube™ F740 series (3-compartment, MAX), 3 in/76 mm, drawer, stainless steel- Rack for 76 mm/ 3.0 in boxes- Max. box size [mm]: 136 x 136- Drawer rack (MAX)- Ext. dimensions of rack (DxWxH) [mm]: 563 x 140 x 414 (22.2 x 5.5 x 16.3 in)- Max. box number per rack: 20 (4 x 5)- Material: Stainless steel- For ULT freezer: CryoCube™ F740 series 3-compartment (Max. 18x racks)- For ULT freezer: CryoCube F740 series 3-compartment (Max. 360x boxes)
Specifications
Specifications
| Product Type | Freezer Rack |
| Dimensions (L x W x H) | 56.3 x 14 x 41.4 cm/5.5 x 22.2 x 16.3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction