Learn More
Thermo Scientific™ Storage Boxes
Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.
Brand: Thermo Scientific™ 820013
Additional Details : Weight : 1.00000kg
Description
Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.
- Sturdy, water-repellant boxes with covers for sample storage
- Available in 2 and 3 in. high (5.1 and 7.6cm) with 5.25 × 5.25 in. (13.3 × 13.3cm) square bases
- Box dividers included (excluding 5956)
Specifications
3 in. (80mm) polycarbonate box with dividers (81-cell) | |
Polycarbonate | |
Cryo Storage Box | |
3 and 4 mL Cryo Tubes | |
5.3 x 5.3 x 3.1 in. (13.4 x 13.4 x 8.0 cm) | |
13.4 cm | |
13.4 cm | |
8 cm |
White | |
Square | |
Thermo Scientific Ultra-Low Temperature Freezers | |
Dividers | |
5.3 in. | |
5.3 in. | |
3.1 in. | |
1 kg |