missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems FreeGlide In Line Powder Sampler, Automatic
Shop All Sampling Systems Products
Click to view available options
For Use With (Equipment):
Down Pipes (dia. > 100 mm)
Down Pipes (dia. > 150 mm)
Down Pipes (dia. > 200 mm)
Down Pipes (dia. > 230 mm)
Unit Size:
Each
Description
- Ideal for many industries including, pharma, food, car battery, etc.
- Available with either manual or automated pneumatic operation and in a range of different sizes.
- The sample is collected in a cup and so is not physically altered by the sampling process.
- The full bore of the pipe is available for powder flow in between taking samples.
- Quick and easy to strip down and clean between batches.
- All of the product contact parts are either 316L stainless steel or FDA acceptable polymers.
- Maximum product temperature is 60°C.
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | Stainless Steel (316L) |
| Autoclavable | Autoclavable |
| Capacity (English) | 1.7 oz. |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Down Pipes (dia. > 150 mm) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction