missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LMS™ Free-Standing Series 2 Cooled Incubator (Fully Programmable), 420 L, ABS Plastic
Description
- Reliable and Accurate Temperature Control
- Temperature range −10°C to +50°C
- Energy Efficient and ECO Friendly
- Full range of optional extras available
- P.I.D. heating and cooling to ensure stable internal temperature
- Pre-set safety cut-out
- Hermetically sealed refrigeration system
- Door lock
- Controls easy to read and simple to use
- Temperature variation with average workload ±0.5°C
Specifications
Specifications
| Certifications/Compliance | CE Marked |
| Capacity (Metric) | 420 L |
| Chamber Material | ABS Plastic |
| Dimensions (D x W) Shelf | 640 x 550 mm |
| Material | Stove Enameled Mild Steel |
| No. of Shelves | 5 |
| Temperature Range (Metric) | -10°C to +50°C |
| Type | Refrigerated Incubator |
| Includes | White stove enamelled mild steel exterior and ABS plastic interior |
| Insulation | Foamed polyurethane |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
