missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LMS™ Free-Standing Series 2 Cooled Incubator, 135 L, ABS Plastic
Click to view available options
Dimensions (L x W x H):
660 x 600 x 945 mm
Capacity (Metric):
135 L
Unit Size:
Each
Description
- Reliable and Accurate Temperature Control
- Temperature range −10°C to +50°C
- Energy Efficient and ECO Friendly
- Full range of optional extras available
- P.I.D. heating and cooling to ensure stable internal temperature
- Pre-set safety cut-out
- Hermetically sealed refrigeration system
- Door lock
- Controls easy to read and simple to use
- Temperature variation with average workload ±0.5°C
Specifications
Specifications
| Certifications/Compliance | CE Marked |
| Capacity (Metric) | 135 L |
| Chamber Material | ABS Plastic |
| Dimensions (D x W) Shelf | 545 x 418 mm |
| Material | Stove Enameled Mild Steel |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -10°C to +50°C |
| Type | Refrigerated Incubator |
| Includes | White stove enamelled mild steel exterior and ABS plastic interior |
| Insulation | Foamed polyurethane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction