missing translation for 'onlineSavingsMsg'
Learn More

LMS™ Free-Standing Series 2 Cooled Incubator, 290 L, ABS Plastic

Product Code. 11837552
Click to view available options
Dimensions (L x W x H):
650 x 600 x 1800 mm
Capacity (Metric):
290 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11837552

Brand: LMS™ 230

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Range: -10°C to +50°C

  • Reliable and Accurate Temperature Control
  • Temperature range −10°C to +50°C
  • Energy Efficient and ECO Friendly
  • Full range of optional extras available
  • P.I.D. heating and cooling to ensure stable internal temperature
  • Pre-set safety cut-out
  • Hermetically sealed refrigeration system
  • Door lock
  • Controls easy to read and simple to use
  • Temperature variation with average workload ±0.5°C

Specifications

Certifications/Compliance CE Marked
Capacity (Metric) 290 L
Chamber Material ABS Plastic
Dimensions (D x W) Shelf 495 x 435 mm
Material Stove Enameled Mild Steel
No. of Shelves 4
Temperature Range (Metric) -10°C to +50°C
Type Refrigerated Incubator
Includes White stove enamelled mild steel exterior and ABS plastic interior
Insulation Foamed polyurethane
No. of Doors 1
Refrigerant R134a
Temperature Accuracy ±0.5°C
Warranty 2 Years
Dimensions (D x W x H) Interior 440 x 505 x 1445 mm
Dimensions (L x W x H) 650 x 600 x 1800 mm
Weight (Metric) 85 kg
Voltage 240 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.