missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Type | Adapter |
| Temperature (Metric) Max | 40°C |
| Packaging Quantity | 1 Each |
| Includes | Net (20 μm), 1 x Support screen, 1 x Distributor, 1 x O-ring 10.3 x 2.4 mm (FPM), 1 x Ferrule 1/16 in., 30 cm PEEK tubing 1.0 mm I.D. (1/16 in.), 1 x Inner shaft, 1 x Adapter shaft, 1 x Antirotator, 1 x End cap, 1 x End knob, 50 mm Silicone tubing 2.1 I.D. x 4.2 mm O.D., 1 x M6 Domed nut, 1 x Finger tight connector, 1 x Union f/f, 1 x Finger tight stop plμg |
| For Use With | For HiScale 16 |
| Material | FPM, PEEK, Polypropylene, Silicone, ETFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?