missing translation for 'onlineSavingsMsg'
Learn More

Cytiva FPM/FKM O-ring

Product Code. 12455690 Shop All Cytiva Products
Click to view available options
Overall Length (Metric):
26 mm
48 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 12455690

Brand: Cytiva 28966655

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with HiScale columns

  • Can be used in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules with the following few exceptions: chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol
  • Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used
TRUSTED_SUSTAINABILITY

Specifications

Type O-ring
Temperature (Metric) Max 4°C to 40°C
Packaging Quantity 2 Pack
Overall Length (Metric) 48 mm
Material FKM, FPM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.