missing translation for 'onlineSavingsMsg'
Learn More

Guest Medical™ Four Tier Mobile Laboratory Trolley

Product Code. p-7161842
Encompass_Preferred
Click to view available options
No. of Drawers:
5
6
This item is not returnable. View return policy

Product Code. 16347535

Brand: Guest Medical™ S9619

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

In many areas of health care there is a need to have instruments, dressings and equipment readily to hand in a number of different working locations. The versatile trolley has been designed to fulfill this requirement, and has been found to be ideally suited for use in areas such as laboratories, wards, clinics, theatres, phlebotomy units and chiropody departments.

  • Designed for those staff that usually stand whilst working
  • Pivoting drawers for total accessibility
  • Choice of size and drawer options to suit individual user needs
  • Manufactured from high quality ABS for strength and durability
  • Mounted on five castors ensuring extra stability and manoeuverability
  • Easily cleaned using wipes or spray

Specifications

Color White
Depth (Metric) Drawers: 2 x 90 mm, 3 x 60 mm
No. of Casters 5
No. of Drawers 5
Weight (Metric) 13.0 kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.