missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Four-Neck Round-Bottom Flasks
Description
- Acc. to DIN 12392 and in addition to DIN standard
- With 3 parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Description | Center neck - NS 45/40, Side necks - NS 29/32 |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Product Type | Reaction flasks |
| Diameter (Metric) Outer | 131 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?