missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ Formazin Turbidity Standard, 4000 NTU

Product Code. 10045104
Change view
Click to view available options
Volume (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10045104 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10045104 Supplier Hach Lange™ Supplier No. 246149
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Turbidity standard can be diluted to be used with any of Hach's turbidimeters.

    Specifications

  • Concentration: 4000 NTU
  • Parameter: Turbidity
  • Quantity: 500 mL 500 mL
  • Range: N/A
  • Shelf Life: 12 months
  • Storage conditions: Store in a cool, dark place, away from direct sunlight
TRUSTED_SUSTAINABILITY

Specifications

Type Turbidity Standard
For Use With (Equipment) Hach Turbidimeters
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.