missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L

Product Code. 10123532
Change view
Click to view available options
Voltage:
230 V
Capacity (Metric):
232.2 L
322.8 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Capacity (Metric) Unit Size
10123532 230 V 322.8 L Each
11348201 230 V 322.8 L Each
10103392 230 V 232.2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 10123532 Supplier Thermo Scientific™ Supplier No. 3311
  • ONLINE EXCLUSIVE PRICE
    £24135.00
    £22433.78 / Pack of 1
    Save £1701.22
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Carry out high-volume culturing with a high-level of contamination control with these stackable CO2 incubators, which feature microprocessor controls.

Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.

Performance

  • Integral 140°C high-temperature sterilization function, 14 hr. duration
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and RH
  • Audible/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2 and RH
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 and RH alarms

Construction

  • Coved-corner, polished stainless-steel interior
  • Sturdy shelves and supports can be removed without tools
  • Microbial filters on gas inlet, sample port and water fill bottle lid
  • Inner door gasket can be removed for cleaning, ensures tight seal
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 11.4 cu. ft.
Certifications/Compliance UL, cUL, CE, Class I Medical Device
Data Outputs Optional 4-20mA
Capacity (Metric) 322.8 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Air Jacketed
Lighting LED
Material Stainless Steel
No. of Places 22
No. of Shelves 5 std./22 max.
Oxygen Control None
Relative Humidity 95%, Controllable
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source External humidity reservoir
Dimensions (D x W x H) Interior 20.6 x 28.8 x 32.8 in. (52.3 x 73.2 x 83.8 cm)
Dimensions (L x W x H) 27 x 43 x 39.4 in. (68.6 x 109.2 x 100.2 cm)
Weight (English) 410 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.