missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Series 3 Water Jacketed CO2 Incubator, 184L

Product Code. p-9053106
Click to view available options
Voltage:
230 V
CO2 Sensor Technology:
IR Sensor
TC Sensor
Oxygen Control:
1 to 20%
None
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15328111

Brand: Thermo Scientific™ 4141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CO2 Sensor: IR Sensor; Temperature Range: Ambient +5°C to 50°C

The Thermo Scientific™ Forma Series 3 Water Jacketed CO2 Incubator includes reliable water jacket technology with effortless Thermofisher Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that's truly hard to beat.

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction

Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.

Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.

Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Certifications/Compliance UL, cUL, CE
Data Outputs USB, and optional 4-20mA
Description Single Tri-gas 184L incubator, 1-20%
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Material Stainless Steel
O2 Concentration Range 1 to 20%
Oxygen Control 1 to 20%
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Dimensions (D x W x H) Interior 20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm)
Weight (English) 365 lb.
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.