missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LN2 Transfer Hose
Shop All Thermo Scientific Products
Click to view available options
Length (English) Exterior:
4 ft.
Unit Size:
Each
Description
Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.
Features:
- System is adjustable in 1°C increments to -150°C.
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights when system is activated.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
- Additional indicator light illuminates when cylinder is empty.
Ordering Information:
- Some models require freestanding system; others accept built-in systems.
- Specify freezer model and voltage when ordering.
Includes:
All necessary hardware except LN2 cylinder (must be ordered separately)
Specifications
Specifications
| Type | LN2 Transfer Hose |
| Temperature Range | -150°C to +1°C |
| Style | Built-in |
| For Use With (Equipment) | LN2 Supply Tank |
| Defrost | Automatic |
| Length (English) Exterior | 4 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction