missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use.

Specifications

Type High-Performance Refrigerator
Temperature Range 1°C to 8°C
Refrigerant CFC-free
Door Style Solid
No. of Doors 1
View More Specs

Description

Description

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use. Our Forma lab refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors ideal for industrial, clinical and scientific use.

Key Features:
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature
  • Battery backup and remote alarm connections

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directed airflow for rapid temperature recovery
  • Interiors and exteriors are finished with a high-impact powder paint coating
  • Full-length door handles (except FRGL4504 models)
  • Illuminated interiors with door-activated ON/OFF switch; independent switch on control panel
  • Self-closing doors with door lock provision
  • Epoxy-coated, open-wire shelves are adjustable in 1in. (2.5cm) increments

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

  • V and W models not available in North America.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2 in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2 in. (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Contact your customer service or sales representative for more information.

Note:

Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.

Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.

Warranty varies by country, please contact us for details
Specifications

Specifications

High-Performance Refrigerator
CFC-free
1
High-impact Powder Paint Coating
2 in. (5cm) casters (two locking, two nonlocking), factory installed
1 in. (2.5cm) access port
Alarm, Recorder
1°C to 8°C
Solid
Stainless Steel
High-impact Powder Paint Coating
Microprocessor
Automatic
Heavy-Duty, Industrial-Grade, Hermetically Sealed
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.