Learn More
Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Glass Doors
Fit a variety of space and storage requirements with high-performance laboratory refrigerators — ideal for industrial, clinical and scientific use.
Specifications
| Type | High-Performance Refrigerator |
|---|---|
| Temperature Range | 1°C to 8°C |
| Refrigerant | CFC-free |
| Cabinet Material | Stainless Steel |
| Exterior Finish | High-impact Powder Paint Coating |
Description
Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Glass Doors — ideal for industrial, clinical and scientific use. Our Forma lab refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors ideal for industrial, clinical and scientific use.
Key Features:- Wide range of cabinet sizes to fit virtually any application need
- Positive, forced-air circulation to maintain temperature uniformity, protecting samples and inventory
- Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
- Automatic defrost and condensate removal
Microprocessor Control:
- Easy-to-use controls with visual displays
- Alarm silence, ringback and automatic reset functions
- Setpoint security with key-operated, triple-position master switch that controls power to all systems
- Audible/visual alarms for power failures and high/low temperature
Construction:
- High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
- Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
- Directed airflow allows for rapid temperature recovery.
- Interiors and exteriors are finished with a high-impact powder paint coating.
- Doors and fiited with full-length handles (except FRGL4504 models).
- Illuminated interiors have a door-activated ON/OFF switch; independent switch on control panel.
- Self-closing doors have door lock provision.
- Epoxy-coated, open-wire shelves are adjustable in 1 in. (2.5cm) increments.
Refrigeration System:
- Heavy-duty, industrial-grade hermetically sealed compressors
- Automatic defrost for optimum cooling capacity
- Automatic condensate removal: no drain lines required
Ordering Information:
V and W models are not available in North America. Contact your customer service or sales representative for more information.
Notes:
- Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
- Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
- Options include freestanding low-voltage booster; built-in temperature chart recorder; 2in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2 in. (5cm) casters; extra shelves; full-view double-pane glass doors.
- Warranty varies by country, please contact us for details
Specifications
| High-Performance Refrigerator | |
| CFC-free | |
| High-impact Powder Paint Coating | |
| High-impact Powder Paint Coating | |
| Microprocessor | |
| Automatic | |
| Heavy-Duty, Industrial-Grade, Hermetically Sealed |
| 1°C to 8°C | |
| Stainless Steel | |
| CFC-free | |
| 2 in. (5cm) casters (two locking, two nonlocking), factory installed | |
| 1 in. (2.5cm) access port | |
| Alarm, Recorder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.