missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L
Description
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features
- The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
- The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.
Thermo Scientific™ Enviro-Scan™ Microprocessor Control
- Flexible, intuitive controls ensuring ease of use
- Set temperature, overtemperature, CO2
- Calibrate temperature, CO2, optional RH
- Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
- Audible/visual alarm and alarm silence
- Standard remote alarm contacts (NO, NC, COM)
- Optional built-in gas guard system
- Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system
Contamination Control Options
- Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
- HEPA2™ VOC filtration removes volatile organic vapors
- Solid copper components effectively prevent bacterial and fungal growth
Construction
- Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
- Polished stainless-steel interior with coved corners is easy to clean
- Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
- Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
Specifications
Specifications
| Capacity (English) | 6.5 cu. ft. |
| Certifications/Compliance | CE, UL, cUL |
| Data Outputs | Optional 4-20mA |
| Description | Single 184L incubator |
| Capacity (Metric) | 184 L |
| Chamber Material | Polished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | TC Sensor |
| Lighting | LED |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
