missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Forceps, Stainless Steel, Blunt, Straight

Product Code. 16359561 Shop All Bürkle Products
Click to view available options
Length (Metric):
105 mm
130 mm
160 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16359561

Brand: Buerkle™ 53860304

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Forceps, stainless steel, blunt, straight are suitable for precise laboratory tasks. The forceps have a straight shape with blunt ends that are fluted on the inside. The laboratory tweezers are made of stainless steel and feature a fluted handle.

  • Suitable for precise laboratory tasks
  • Straight shape with blunt ends that are fluted on the inside – makes it possible to pick up different materials, tissues or samples accurately
  • Made of stainless steel and feature a fluted handle
TRUSTED_SUSTAINABILITY

Specifications

Tip Style Blunt, straight
No. per Pack 1
Design Blunt, straight
Length (English) 6.30 in.
Material Stainless Steel (1.4301)
Length (Metric) 160 mm
For Use With (Application) Food
Type Forceps
Quantity 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.