missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Forced Convection Standard Incubator with Twin Display and Touchscreen, 53 L, Stainless Steel

Product Code. 12845903 Shop All Memmert Products
Change view
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12845903 115/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12845903 Supplier Memmert™ Supplier No. IF55plus

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: 10°C to 80°C

To guarantee optimum air circulation in the incubator chamber, even when it is fully loaded, both model types SingleDISPLAY and TwinDISPLAY are available with an adjustable air fan. Although the unique all-round surface heating characteristics are optimally geared to both natural convection and forced air circulation, the fan can nevertheless be switched off entirely for sensitive samples and for samples which must not be exposed to air turbulence.
  • Designs benefit from 65 years of permanent development work and copious feedback from actual user experience
  • Temperature range up to +80°C
  • Eight model sizes 30L to 750L
  • Two model variants: SingleDISPLAY and TwinDISPLAY
  • Natural convection or forced air circulation N/F
  • Double doors (interior glass, exterior stainless steel) for a clear view without dropping the temperature
  • Activation of sterilisation routine via ControlCOCKPIT (TwinDISPLAY)
  • Working chamber and housing constructed almost exclusively use of high-quality, corrosion-resistant and easily cleanable stainless steel
  • Precise and homogenous temperature control independent of chamber volume and load
  • A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoCONTROL software
  • Three-year guarantee for appliances except wear and tear parts
  • The temperature values of all incubators are measured according to DIN 12880: 2007-05
  • Each incubator is safety-tested with the 'CE' symbol

Specifications

Certifications/Compliance CE
Controller Type Multi-functional digital PID-microprocessor controller
Description Incubator
Capacity (Metric) 53 L
Chamber Material Stainless Steel
Material Stainless Steel
Temperature Range (Metric) 10°C to 80°C
Type Standard Incubator
Display TFT Color
Model IF55PLUS
No. of Grids 4
Temperature Accuracy 0.1°K
Temperature Sensor Pt100
Dimensions (D x W x H) Interior 330 x 400 x 400 mm
Dimensions (L x W x H) 784 H x 585 W x 514 D mm
Width (Metric) 585 mm
Width (Metric) Interior 400 mm
Height (Metric) 784 mm
Height (Metric) Interior 400 mm
Depth (Metric) Interior 330 mm
Shipping Weight (Metric) 78 kg
Weight (Metric) 57 kg
Electrical Requirements 115/230 V 50/60 Hz
Voltage 115/230 V
Wattage 850/1 kW
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.