missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Forced Convection Chamber Furnace NA with C540 Controller

Product Code. 17388039 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17388039

Brand: Nabertherm™ NA0362M2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

  • Maximum Temperature: 650°C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4°C according to DIN 17052-1 (model NA 15/65 up to +/- 5°C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Certifications/Compliance DIN 17052-1
Controller Type C540
Capacity (Metric) 30 L
Temperature (Metric) 650°C
Type Chamber Furnace
Temperature Uniformity ±4°C
Dimensions (D x W x H) Interior 420 x 290 x 260 mm
Weight (Metric) 285 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.