missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Double-glazed HardLine door with interchangeable hinges
- Ergonomic slimline handle
- Fitted lock
- Zinced, steel adjustable feet
- External digital temperature display
- Electronic control system
- Optical and acoustical warning system
Specifications
Specifications
| Capacity (Metric) | 130 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R600A |
| Door Material | Double-glazed |
| Cabinet Material | Steel |
| Interior | White Polystyrene interior containers |
| Color | White |
| Model | FKUV1613X |
| Dimensions (L x W x H) Exterior | 83 H x 60 W x 61.5 D cm |
| Depth (Metric) Interior | 43.5 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?