missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Forced-Air Refrigerator

Product Code. 15184239 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
1427 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15184239

Brand: Liebherr™ GKPV 1490

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these refrigerators for general laboratory storage of temperature-sensitive pharmaceutical samples. Liebherr™ Forced-Air Refrigerators feature chromium-nickel steel grid shelves and chrome-nickel-steel interior containers.

  • Stainless steel refrigerator
  • Double-glazed door with interchangeable hinges
  • Ergonomic handle
  • Adjustable stainless steel feet
  • Optical and acoustical warning signal
  • Electronic control system with clear type display
  • External digital temperature display

Specifications

Capacity (Metric) 1427 L
Temperature Range -2°C to +16°C
Refrigerant R290
Door Style Self-closing
Door Material Stainless Steel door/lid
Shelves 9
Cabinet Material Stainless Steel
Interior Chrome-Nickel-Steel interior containers
Color Stainless Steel
Warranty 2 Years
Defrost Automatic
Model GKPV1490
Dimensions (L x W x H) Exterior 2150 H x 1430 W x 830 D mm
Depth (Metric) Interior 650 mm
Height (English) Interior 61 in.
Height (Metric) Interior 1550 mm
Width (Metric) Interior 1240 mm
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 197 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.