missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- White steel refrigerator
- HardLine door design with interchangeable hinges
- Ergonomic slimline handle
- Automatic defrost
- Dynamic cooling system
- Mechanic control system with rotary control button
- External digital temperature display
Specifications
Specifications
| Capacity (Metric) Refrigerator | 240 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Material | Steel Door/Lid |
| Shelves | 4 |
| Defrost | Automatic |
| Refrigerant | R600A |
| Cabinet Material | Steel |
| Interior | Plastic interior containers, commercial grade moulded Polystyrol liner |
| Color | White |
| Model | FKV2640X |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?