missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Forced-Air Refrigerator with Alarm

Product Code. 11317941 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
434 L
583 L
663 L
Temperature Range:
-2°C to +15°C
1°C to 15°C
Color:
Stainless Steel
White
Dimensions (L x W x H) Exterior:
1864 H x 750 W x 750 D mm
1900 H x 600 W x 680 D mm
2064 H x 750 W x 750 D mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11317941

Brand: Liebherr™ GKv 4310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these refrigerators for general laboratory storage of temperature sensitive samples. Liebherr™ Forced-Air Refrigerators feature plastic coated grid shelves and plastic interior containers.

  • Choice of white or stainless steel exterior
  • SwingLine door design with interchangeable hinges
  • Ergonomic slimline handle
  • Automatic defrost
  • Dynamic cooling system
  • Electronic control system
  • External digital temperature display

Specifications

Capacity (Metric) 434 L
Temperature Range 1°C to 15°C
Refrigerant R600A
Door Style Self-closing
Door Material Steel
Shelves 6
Cabinet Material Steel
Interior Plastic Interior Containers
Color White
Warranty 2 Years
Defrost Automatic
Model GKV4310
Dimensions (L x W x H) Exterior 1900 H x 600 W x 680 D mm
Depth (Metric) Interior 480 mm
Height (Metric) Interior 1688 mm
Width (Metric) Interior 475 mm
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 73 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.