missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UF with Forced-Air Convection & SingleDISPLAY

Product Code. 12616997 Shop All Memmert Products
Change view
Click to view available options
Electrical Requirements:
115/230 V, 50/60 Hz
400 V, 50/60 Hz
Capacity (Metric):
32 L
53 L
74 L
108 L
161 L
256 L
449 L
749 L
1060 L
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Capacity (Metric) Unit Size
12616997 115/230 V, 50/60 Hz 108 L Each
12696977 115/230 V, 50/60 Hz 32 L Each
12646987 115/230 V, 50/60 Hz 53 L Each
12676987 115/230 V, 50/60 Hz 74 L Each
12656997 115/230 V, 50/60 Hz 161 L Each
12696997 115/230 V, 50/60 Hz 256 L Each
12647007 400 V, 50/60 Hz 449 L Each
12677007 400 V, 50/60 Hz 749 L Each
15249925 400 V, 50/60 Hz 1060 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12616997 Supplier Memmert™ Supplier No. UF110
  • ONLINE EXCLUSIVE PRICE
    £4301.69
    £2255.85 / Pack of 1
    Save £2045.84
    47% Off
View all promotions
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UF.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: SingleDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-colour display
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Capacity (English) 3.8 cu. ft.
Certifications/Compliance CE, cUL, DVE, EAC, GS
Chamber Material Stainless Steel (304/1.4301)
Controller Type SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
Convection Type Forced
Capacity (Metric) 108 L
Temperature (Metric) 20°C to 300°C
Type Drying Oven
Display 1 high-definition TFT-colour display (SingleDISPLAY)
For Use With (Application) Temperature Control in Science, Research and Material Tests in Industry
Insulation Fully isolated Stainless Steel door with 2-point locking (compression door lock)
Material Stainless Steel
Max. Shelf Load 20 kg
Model UF110
No. of Shelves 5
Plug Type Mains cable with plug (German type)
Safety Features Temperature control, autodiagnostic system
Shelf Material Stainless Steel
Temperature Control Adaptive multifunctional digital PID-microprocessor controller
Temperature Stability Up to 99.9°C: 0.1 / from 100°C: 0.5
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Warranty 3 years
Dimensions (D x W x H) Interior 400 x 560 x 480 mm
Dimensions (L x W x H) 745 x 864 x 584 mm
Length (Metric) 584 mm
Width (Metric) 745 mm
Width (Metric) Interior 560 mm
Height (Metric) 864 mm
Height (Metric) Interior 480 mm
Depth (Metric) 584 mm
Depth (Metric) Interior 400 mm
Shipping Weight (Metric) 103 kg
Weight (Metric) 74 kg
Electrical Requirements 115/230 V, 50/60 Hz
Voltage 115/230 V
Wattage 1800/2800 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.