missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Food Thermometer

Product Code. 10369861
Click to view available options
Temperature Range (Metric):
-50°C to +275°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10369861

Brand: Testo™ 0563 1051

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this probe thermometer in the food industry to measure the core temperature of semi-solid media like meat and cheese. Probe thermometers feature a rugged design for daily use and reliable results.

  • Designed for daily use
  • can be cleaned under running water
  • IP65 protected
  • Changeable measuring tip: standard tip for semi-solid media, long 200mm measuring tip for semi-solid media (optional) and a measuring tip for frozen food (optional)
  • Two adjustable thresholds, audible and visual alarms are triggered when thresholds are crossed
  • EN 13485 and HACCP compliant

Specifications

Max. Temperature (Metric) 275°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +275°C
Accuracy ±0.5°C
Display Digital LCD
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.