missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Food, Milk, and Dairy Tubing

Product Code. 30054067 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1-3/4 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1-1/8 in.
1-3/8 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
15/16 in.
2 in.
2-1/2 in.
2-1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30054067

Brand: Cole-Parmer 5012183

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Smooth, nonporous bore inhibits particle entrapment

Crystal clear for visual inspection and flow monitoring. Non-toxic, odor-free, and taste-free. Smooth, non-porous and flexible tubing promotes a sanitary fluid path. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 2 in.
Diameter (English) Outer 2-1/2 in.
Sterilization Method No
Color Clear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.