missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Food and Freezer bags
Click to view available options
Dimensions (L x W):
290 x 380mm
Unit Size:
Pack of 25
Description
- 25 gauge thickness
- Tie closures
- Blank writing space
Specifications
Specifications
| For Use With (Application) | Food storage |
| Material | HDPE |
| Quantity | 25 Pack |
| Size | Large |
| Thickness (English) | 25 mil |
| Dimensions (L x W) | 290 x 380mm |
| Length (Metric) | 290 mm |
| Width (Metric) | 380 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction