missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Getinge™ Folded Tissues
Click to view available options
Packaging Quantity:
20 Pk. x 160
Unit Size:
Each
Description
- 320 x 220mm
- Each pack contains 160 sheets
Specifications
Specifications
| Product Type | Tissue |
| Length (Metric) | 220 mm |
| Width (Metric) | 320 mm |
| Format | Folded sheet |
| Packaging Quantity | 20 Pk. x 160 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction