missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Foldable Stacking Crate

Product Code. 17968421
Change view
Click to view available options
Capacity (Metric):
36 L
47 L
Dimensions (L x W x H):
600 x 400 x 190 mm
600 x 400 x 235 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
17968421 47 L 600 x 400 x 235 mm Each
17918591 36 L 600 x 400 x 190 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17968421 Supplier Gilac™ Supplier No. G030020
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Foldable Stacking Crate is for optimised storage, particularly suitable for fruit and vegetables.

  • Folding crate for optimised storage.
  • Smooth bottom and walls for optimum product freshness.
  • Particularly suitable for fruit and vegetables.

Specifications

Capacity (English) 12.4 gal.
Capacity (Metric) 47 L
Closure Type None
Color Green
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 235 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 235 mm
Height (English) 9.3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.