missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Fold and Snap Tube Racks
Shop All Thermo Scientific CO₂ Incubators Products

Click to view available options
Positions:
40
60
90
Color:
Blue
Red
White
Yellow
Unit Size:
Each
Description
- Compatible with 5-30 mL test tubes
- Polypropylene racks ship flat in one piece
- Easy-to-assemble, simply fold and snap together
- Open design allows samples to be incubated at the same temperature
- Rack design is optimized for tube stability
- Can be used in water baths
- Autoclavable
Specifications
Specifications
| Product Type | Tube Rack |
| Description | Fold and Snap Tube Rack |
| Array | 6 x 15 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (5 to 30 mL) |
| Material | Polypropylene |
| Positions | 90 |
| Shape | Rectangular, Rounded Corners |
| Shelves | 3 Tiers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction