missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks

Product Code. 16223822 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Positions:
40
60
90
Color:
Blue
Red
White
Yellow
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Color Unit Size
16223822 60 White Each
16223812 40 Blue Each
16233812 40 Red Each
16243812 40 White Each
16253812 40 Yellow Each
16203822 60 Blue Each
16213822 60 Red Each
16263812 90 Blue Each
16273812 90 Red Each
16283812 90 White Each
16293812 90 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 16223822 Supplier Heathrow Scientific™ Supplier No. HS243077W
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable

Specifications

Description Fold and Snap Tube Rack
Autoclavable Autoclavable
Color White
Holds Tubes (5 to 30 mL)
Material Polypropylene
Positions 60
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Application) Test Tube Holding
No. per Case 50/Cs.
No. per Pack 1 Ea.
Size 9.6 x 4.2 x 2.8 in.
Dimensions (L x W x H) 9.6 x 4.2 x 2.8 in.
Length (Metric) 24.5 cm
Length (English) 9.6 in.
Width (English) 4.2 in.
Height (English) 2.8 in.
Diameter (Metric) Well 16 mm
Weight (English) 0.35 lb.
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 7.2 cm
Array 5 x 12
Width (Metric) 10.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.