missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks
GREENER_CHOICE

Product Code. 16213822 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Positions:
40
60
90
Color:
Blue
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16213822

Brand: Heathrow Scientific™ HS243077R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable

Specifications

Product Type Tube Rack
Description Fold and Snap Tube Rack
Array 5 x 12
Autoclavable Autoclavable
Color Red
Holds Tubes (5 to 30 mL)
Material Polypropylene
Positions 60
Shape Rectangular, Rounded Corners
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
For Use With (Application) Test Tube Holding
No. per Case 50/Cs.
No. per Pack 1 Ea.
Size 9.6 x 4.2 x 2.8 in.
Dimensions (L x W x H) 9.6 x 4.2 x 2.8 in.
Length (Metric) 24.5 cm
Length (English) 9.6 in.
Width (Metric) 10.8 cm
Width (English) 4.2 in.
Height (Metric) 7.2 cm
Height (English) 2.8 in.
Diameter (Metric) Well 16 mm
Weight (English) 0.35 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.