missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Fold-flat Mask silv-Air c 3100 FFP1
Shop All Uvex Products
Click to view available options
:
Filter Type: FFP1
Description
General Features
- Particle-filtering folding mask
- Color: white
Protection Features
- Certified FFP1 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Seamless headband and flexible, adjustable nose clip
- Comfortable sealing lip in nose area for secure fit
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 149 (D marked) |
| Design Type | Flat-fold |
| Disposable | Single-use |
| Material | Polypropylene, Polyester |
| Size | Standard |
| With Exhalation Valve | No |
| Filter Efficiency | FFP1 |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction