missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Focusing Lens for Light Guides

Product Code. 12868095 Shop All Schott Products
Change view
Click to view available options
:
Diameter (Metric): 5mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12868095 Diameter (Metric): 5mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12868095 Supplier SCHOTT AG Lighting and Imaging™ Supplier No. 158210
Only null left
Add to basket
Add to basket

Light intensity at the spot center can be increased by factor 3. For light guides up to 5mm diameter.

  • Increase light intensity at the spot center by a factor of 3
  • For use with 5mm diameter light guides

Specifications

Type Lens
Diameter (Metric) 21 mm
For Use With (Equipment) Light Guides with Fiber Bundle Diamter < 5 mm
Length (Metric) 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.