missing translation for 'onlineSavingsMsg'
Learn More

Chemtronics Foamtips™ 6 in. Foamtip Swab, Polypropylene Handle, 0.75 x 0.25 in. Head

Product Code. 17849895 Shop All Texwipe Products
Click to view available options
Length (English):
6 in.
Unit Size:
Pack of 1200
This item is not returnable. View return policy

Product Code. 17849895

Brand: Chemtronics CF3050

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Swabs are constructed from medical grade foam which features the best open cell structure, providing excellent particle entrapment characteristics. The foam is thermally bonded to the swab handle without using adhesives.

Features and Benefits

  • Precision cleaning swabs with polyurethane foam head
  • Purest medical grade foam
  • Traps surface particles while cleaning
  • High solvent capacity; holds solvent well
  • Fiberless construction does not generate loose fibers or particles
  • No adhesives or binders are used in the construction
  • Economical for high quantity applications

Applications

  • Clean excess adhesives after gluing
  • Clean micro-mechanical devices
  • Remove Flux residues from printed circuit boards
  • Apply small precise quantities of adhesive or lubricants

Specifications

Length (English) 6 in.
Handle Material Polypropylene
Product Type Swab
Tip Material Foam
Tip Type Rounded
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.