missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemtronics Foamtips™ 5 in. Round Foamtip Swab, Polypropylene Handle, 1 in. Head
Shop All Texwipe Products
Click to view available options
Tip Type:
Rounded
Unit Size:
Pack of 1200
Description
Features and Benefits
- Precision cleaning swabs with polyurethane foam head
- Purest medical grade foam
- Traps surface particles while cleaning
- High solvent capacity; holds solvent well
- Fiberless construction does not generate loose fibers or particles
- No adhesives or binders are used in the construction
- Economical for high quantity applications
Applications
- Clean excess adhesives after gluing
- Clean micro-mechanical devices
- Remove Flux residues from printed circuit boards
- Apply small precise quantities of adhesive or lubricants
Specifications
Specifications
| Handle Material | Polypropylene |
| Product Type | Swab |
| Tip Material | Medical-grade Foam |
| Tip Type | Rounded |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction