missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ FoamAway™ Irradiated AOF (animal origin-free) Antifoaming Agent
FoamAway™ Irradiated AOF (animal origin-free) Antifoaming Agent
Brand: Gibco™ A1036901
Additional Details : Weight : 3.28850kg
Description
FoamAway™ Irradiated AOF is a ready-to-use antifoaming agent designed to offer high performance and convenience in combating foam in your cell culture system. It is prediluted, presterilized, and packaged to connect directly to your bioreactor with no further processing required.Specifications
Animal Origin-Free | |
Suspension Cell Culture | |
Gibco™ | |
No Phenol Red | |
Room Temperature | |
2.5 L |
Store at room temperature. Shake well before use. Do not filter. | |
Cell Culture | |
Antifoaming Agent | |
1 Bag | |
Gamma-irradiated | |
Liquid |
For Research Use or Further Manufacturing. Not for use in diagnostic procedures.