Learn More
Cytiva™ Whatman™ Syringe Filter Holder
Ideal for microbiological checks, filtration for sterile water, and use in peristaltic pumps or gas sterilization, the Cytiva™ Whatman™ Syringe Filter Holder is easy to take apart for cleaning and is supplied with a pressure-resistant filter support and high-quality silicone or PTFE seals.
Brand: Cytiva™ 10460100
Code : A0
Additional Details : Weight : 0.05000kg
Description
- Product Type: Syringe Filter Holder
- Material: Stainless Steel
- Model: FM025/0
- Filter Diameter (Metric): 25 mm
- For Use With (Equipment): Prerssure-Resistant Filter Supports
- Quantity: 1 Pk.
Specifications
Reusable | |
Stainless Steel | |
FM025/0 | |
FM 0.25 | |
1 in. | |
25 mm |
Pressure-resistant Filter Supports | |
Non-sterile | |
1 Ea. | |
Syringe Filter Holder | |
25 mm |