missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Fluted Interior PP Funnels

Product Code. 10528331 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric)Top:
45mm
100mm
180mm
Unit Size:
Each
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
10528331 100mm Each
10190321 180mm Each
10180131 45mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10528331 Supplier BRAND™ Supplier No. 148235
Add to basket
Add to basket
This item is not returnable. View return policy

External flutings allow air to escape during filtration.

  • Manufactured from polypropylene for good chemical resistance
  • For rapid filtration
  • Angled at 60°

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 11mm
Material Polypropylene
Angle 60°
Color Translucent
For Use With (Application) Rapid filtration
Length (Metric) Stem 82mm
Quantity 1/Pk.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.