missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Fluran™ F-5500-A 3-Stop Pump Tubing
Click to view available options
Diameter (English) Inner:
0.04 in.
Unit Size:
Pack of 12
Description
- Provides continuous service at temperatures up to 204°C (400°F)
- Excellent resistance to corrosive chemicals, oils, fuels and solvents
- Resists ozone, sunlight and weathering
- Opaque black color helps protect light sensitive fluids
Applications:
- Solvent recovery systems
- Process monitoring equipment
- Peristaltic pumping of concentrated acids
Specifications
Specifications
| Diameter (English) Inner | 0.04 in. |
| Diameter (Metric) Inner | 0.89 mm |
| Material | Fluran |
| Packaging Quantity | 1 Ea. |
| Color | Orange |
| Max. Operating Temperature (English) | 400°F |
| Max. Operating Temperature (Metric) | 204°C |
| Product Type | Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction