Learn More
Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres
Achieve the brightest fluorescence with Carboxylate-Modified FluoSphere Microspheres, available in different colors and particle sizes.
Brand: Invitrogen™ F8820
Code : 50
Additional Details : Weight : 0.01000kg
Description
Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.
Specifications
Store in refrigerator (2–8°C) and protect from light. | |
Fluorescence Microscopy | |
Carboxylate-Modified Microsphere | |
FLUOSPHERES™ | |
Carboxylate |
Orange | |
Polystyrene | |
540/560 nm | |
10 mL | |
1.0 μm |