missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres

Product Code. 10296612
Click to view available options
Diameter (Metric):
0.02 μm
0.04 μm
0.1 μm
0.2 μm
0.5 μm
1.0 μm
2.0 μm
Color:
Blue
Crimson
Dark Red
Infrared
Nile Red
Orange
Red
Red-Orange
Yellow-Green
Yellow-Green, Orange, Red, Dark Red
Excitation/Emission:
350/440 nm
365/415 nm
365/610 nm
505/515 nm
505/515, 540/560, 580/605, 660/680 nm
535/575 nm
540/560 nm
565/580 nm
580/605 nm
625/645 nm
660/680 nm
715/755 nm
Quantity:
1 mL
1 mL/each
10 mL
2 mL
Unit Size:
2mL
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10296612

Brand: Invitrogen™ F8805

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Achieve the brightest fluorescence with Carboxylate-Modified FluoSphere Microspheres, available in different colors and particle sizes.

Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.

Visualize the brightest fluorescence for laboratoy applications including fluorescence microscopy, flow cytometry, HTS, HCS, and cell tracing with our Carboxylate-Modified FluoSphere Microspheres, which are manufactured from polystyrene microspheres and loaded with different proprietary dyes. Using specialized staining methods enables all of the fluorescent dye molecules to be contained inside each polystyrene microsphere instead of on the bead's surface. This protective environment within the bead shields the dye from detrimental environmental effects, such as photobleaching. Our carboxylate-modified microspheres are coated with a hydrophilic polymer containing multiple carboxylic acids for covalent attachment of ligands. A range of particle sizes is available for different research uses and experiments.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in refrigerator (2–8°C) and protect from light.
Color Blue
For Use With (Application) Fluorescence Microscopy
Material Polystyrene
Product Type Carboxylate-Modified Microsphere
Excitation/Emission 365/415 nm
Product Line FLUOSPHERES
Quantity 10 mL
Surface Modification Carboxylate
Diameter (Metric) 0.2 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.