missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 0.45 μm
Hydrophobic membrane with laminated backing for easier handling
£829.00 - £941.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 7 psi |
Color | White |
Filter Type | Screen Filter |
Pore Size | 0.45 μm |
Product Code | Brand | Material | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Flow Rate | Price | Quantity & Availability | ||||
10320071
|
Merck
FHLP04700 |
PTFE | 60 mL/min x cm2 |
£829.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10696741
|
Merck
FHUP04700 |
PTFE (Unlaminated) | 75 mL/min x cm2 |
£941.00
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
0.45 μm | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
Filter Membranes | |
47 mm |
7 psi | |
Screen Filter | |
Non-sterile | |
8.0 L/min/cm2 | |
100Pack | |
Hydrophobic | |
47 mm |