missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 0.22 μm
Hydrophobic membrane with laminated backing for easier handling
Brand: Merck FGLP00010
Code : NEW
Additional Details : Weight : 0.80000kg
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
Screen Filter | |
PTFE | |
Non-sterile | |
5 L/min/cm2 | |
1 Roll | |
Filter Membranes | |
10 ft. |
≥1.0 bar, air with methanol | |
1 ft. x 10 ft. | |
Roll | |
0.22 μm | |
24 mL/min x cm2 | |
Hydrophobic | |
150 μm | |
Hydrophobic | |
1 ft. |