Learn More
Merck Fluoropore™ Membrane Filters, 0.22 μm
Hydrophobic membrane with laminated backing for easier handling
Brand: Merck FGLP01300
271.89 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.07380kg
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
Screen Filter | |
0.22 μm | |
24 mL/min x cm2 | |
3.0 L/min/cm2 | |
100Pack | |
Filter Membranes | |
13 mm |
13 psi | |
13 mm dia, | |
PTFE | |
Non-sterile | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
100/Pk. | |
Hydrophobic | |
13 mm |