missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluoro-Max Dyed Green Aqueous Fluorescent Particles

Product Code. 11878413 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.03 μm
0.04 μm
0.05 μm
0.08 μm
0.09 μm
0.10 μm
0.14 μm
0.20 μm
0.25 μm
0.30 μm
0.40 μm
0.50 μm
0.60 μm
0.70 μm
0.83 μm
0.90 μm
1.0 μm
2.0 μm
2.2 μm
3.0 μm
5.0 μm
10.0 μm
Quantity:
10 mL
15 mL
60 mL
90 mL
Unit Size:
10mL
15mL
60mL
90mL
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Quantity unitSize
11878413 0.05 μm 90 mL 90mL
11543353 1.0 μm 10 mL 10mL
11878383 1.0 μm 60 mL 60mL
11888383 2.0 μm 10 mL 10mL
11898383 2.0 μm 60 mL 60mL
11808393 2.2 μm 10 mL 10mL
11818393 2.2 μm 60 mL 60mL
11828393 3.0 μm 10 mL 10mL
11838393 3.0 μm 60 mL 60mL
11523363 5.0 μm 10 mL 10mL
11858393 5.0 μm 60 mL 60mL
11868393 0.10 μm 15 mL 15mL
11898393 10.0 μm 60 mL 60mL
11878393 0.10 μm 90 mL 90mL
11818403 0.14 μm 90 mL 90mL
10628755 0.20 μm 15 mL 15mL
11838403 0.20 μm 90 mL 90mL
10516975 0.03 μm 15 mL 15mL
11868403 0.25 μm 15 mL 15mL
11878403 0.25 μm 90 mL 90mL
11858403 0.03 μm 90 mL 90mL
11888403 0.30 μm 15 mL 15mL
11898403 0.30 μm 90 mL 90mL
11808413 0.04 μm 15 mL 15mL
11828413 0.40 μm 15 mL 15mL
11838413 0.40 μm 90 mL 90mL
11533323 0.04 μm 90 mL 90mL
11868413 0.05 μm 15 mL 15mL
11888413 0.50 μm 15 mL 15mL
13415406 0.50 μm 15 mL 15mL
11898413 0.50 μm 90 mL 90mL
11808423 0.60 μm 15 mL 15mL
11818423 0.60 μm 90 mL 90mL
11828423 0.70 μm 15 mL 15mL
11838423 0.70 μm 90 mL 90mL
11848423 0.08 μm 15 mL 15mL
11854792 0.08 μm 90 mL 90mL
11814862 0.09 μm 15 mL 15mL
11824862 0.09 μm 90 mL 90mL
11834862 0.90 μm 15 mL 15mL
11844862 0.90 μm 90 mL 90mL
11874792 0.83 μm 90 mL 90mL
11888393 10.0 μm 10 mL 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
This item is not returnable. View return policy
Product Code. 11878413 Supplier Thermo Scientific™ Supplier No. G50B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Improve sensitivity and detectability for analytical methods with green aqueous fluorescent particles.

Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.

Features:
  • Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
  • Aqueous suspensions are packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Specifications

Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Dyed polystyrene microspheres in water
Color Green
Material Polystyrene
Product Type Fluorescent Particle
Dye Type Firefli™ Fluorescent Green (468/508nm)
Includes Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 90 mL
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <15%
Diameter (Metric) Mean 0.05 μm
Diameter (Metric) Nominal 0.05 μm
Diameter (Metric) 0.05 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.