missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Cell Analysis Products
- Microspheres
- Thermo Scientific™ Fluoro-Max Dyed Green Aqueous Fluorescent Particles
Thermo Scientific™ Fluoro-Max Dyed Green Aqueous Fluorescent Particles
Product Code. 10516975 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.03 μm
0.04 μm
0.05 μm
0.08 μm
0.09 μm
0.10 μm
0.14 μm
0.20 μm
0.25 μm
0.30 μm
0.40 μm
0.50 μm
0.60 μm
0.70 μm
0.83 μm
0.90 μm
1.0 μm
2.0 μm
2.2 μm
3.0 μm
5.0 μm
10.0 μm
Quantity:
10 mL
15 mL
60 mL
90 mL
Unit Size:
10mL
15mL
60mL
90mL
43 product options available for selection
| Product Code. | Diameter (Metric) | Quantity | Unit Size |
|---|---|---|---|
| 10516975 | 0.03 μm | 15 mL | 15mL |
| 11543353 | 1.0 μm | 10 mL | 10mL |
| 11878383 | 1.0 μm | 60 mL | 60mL |
| 11888383 | 2.0 μm | 10 mL | 10mL |
| 11898383 | 2.0 μm | 60 mL | 60mL |
| 11808393 | 2.2 μm | 10 mL | 10mL |
| 11818393 | 2.2 μm | 60 mL | 60mL |
| 11828393 | 3.0 μm | 10 mL | 10mL |
| 11838393 | 3.0 μm | 60 mL | 60mL |
| 11523363 | 5.0 μm | 10 mL | 10mL |
| 11858393 | 5.0 μm | 60 mL | 60mL |
| 11868393 | 0.10 μm | 15 mL | 15mL |
| 11898393 | 10.0 μm | 60 mL | 60mL |
| 11878393 | 0.10 μm | 90 mL | 90mL |
| 11818403 | 0.14 μm | 90 mL | 90mL |
| 10628755 | 0.20 μm | 15 mL | 15mL |
| 11838403 | 0.20 μm | 90 mL | 90mL |
| 11868403 | 0.25 μm | 15 mL | 15mL |
| 11878403 | 0.25 μm | 90 mL | 90mL |
| 11858403 | 0.03 μm | 90 mL | 90mL |
| 11888403 | 0.30 μm | 15 mL | 15mL |
| 11898403 | 0.30 μm | 90 mL | 90mL |
| 11808413 | 0.04 μm | 15 mL | 15mL |
| 11828413 | 0.40 μm | 15 mL | 15mL |
| 11838413 | 0.40 μm | 90 mL | 90mL |
| 11533323 | 0.04 μm | 90 mL | 90mL |
| 11868413 | 0.05 μm | 15 mL | 15mL |
| 13415406 | 0.50 μm | 15 mL | 15mL |
| 11888413 | 0.50 μm | 15 mL | 15mL |
| 11898413 | 0.50 μm | 90 mL | 90mL |
| 11878413 | 0.05 μm | 90 mL | 90mL |
| 11808423 | 0.60 μm | 15 mL | 15mL |
| 11818423 | 0.60 μm | 90 mL | 90mL |
| 11828423 | 0.70 μm | 15 mL | 15mL |
| 11838423 | 0.70 μm | 90 mL | 90mL |
| 11848423 | 0.08 μm | 15 mL | 15mL |
| 11854792 | 0.08 μm | 90 mL | 90mL |
| 11814862 | 0.09 μm | 15 mL | 15mL |
| 11824862 | 0.09 μm | 90 mL | 90mL |
| 11834862 | 0.90 μm | 15 mL | 15mL |
| 11844862 | 0.90 μm | 90 mL | 90mL |
| 11874792 | 0.83 μm | 90 mL | 90mL |
| 11888393 | 10.0 μm | 10 mL | 10mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Este artículo no se puede devolver.
Vea la política de devoluciones
Código de producto.
10516975
missing translation for 'mfr'
Thermo Scientific™
missing translation for 'supplierNo'
G25
Spotlight Offers
Use promo code 28038
Use promo code 28038
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 07-12-2026
Log in to see stock.
Log in to see stock.
Añadir a la cesta
213.47 GBP valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.
Añadir a la cesta
missing translation for 'validMainframeMsg'
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.
Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.
Features:
Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Features:
- Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
- Aqueous suspensions are packaged as 1% solids
- Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
- Can also be detected using mineral light or black light (UV)
Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Recommended for:
- Filter testing
- Flow tracing
- Biological research
Especificaciones
Especificaciones
| Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability |
| Concentration | 1% solids |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling. |
| Contents | Dyed polystyrene microspheres in water |
| Color | Green |
| Material | Polystyrene |
| Product Type | Fluorescent Particle |
| Dye Type | Firefli™ Fluorescent Green (468/508nm) |
| Includes | Package Insert Sheet |
| Particle Density | 1.05g/cm³ |
| Quantity | 15 mL |
| Refractive Index | 1.59 at 589nm (25°C) |
| Stability | Product stable for a minimum of 24 months |
| Uniformity | <20% |
| Diameter (Metric) Mean | 0.03 μm |
| Diameter (Metric) Nominal | 0.03 μm |
| Diameter (Metric) | 0.03 μm |
| Mostrar más Mostrar menos |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?