missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluoro-Max Dyed Blue Aqueous Fluorescent Particles

Código de producto. 11878243 Tienda Thermo Scientific Productos
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
0.05 μm
0.10 μm
0.15 μm
0.20 μm
0.30 μm
0.50 μm
0.52 μm
0.60 μm
0.70 μm
0.80 μm
0.90 μm
1 μm
2 μm
Quantity:
1 Each
10 mL
15 mL
60 mL
90 mL
missing translation for 'unitSize'
10mL
15mL
60mL
90mL
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Diameter (Metric) Quantity unitSize
11878243 0.30 μm 90 mL 90mL
10313345 1 μm 10 mL 10mL
11878233 1 μm 60 mL 60mL
11888233 2 μm 10 mL 10mL
11898233 2 μm 60 mL 60mL
11828243 0.15 μm 15 mL 15mL
11838243 0.15 μm 90 mL 90mL
11848243 0.20 μm 15 mL 15mL
11858243 0.20 μm 90 mL 90mL
11868243 0.30 μm 15 mL 15mL
11808253 0.05 μm 15 mL 15mL
13425406 0.50 μm 15 mL 15mL
11828253 0.50 μm 15 mL 15mL
11838253 0.50 μm 90 mL 90mL
11818253 0.05 μm 90 mL 90mL
11848253 0.52 μm 15 mL 15mL
11858253 0.52 μm 90 mL 90mL
11868253 0.60 μm 15 mL 15mL
11878253 0.60 μm 90 mL 90mL
11888253 0.70 μm 15 mL 15mL
11898253 0.70 μm 90 mL 90mL
11808263 0.80 μm 15 mL 15mL
11818263 0.80 μm 90 mL 90mL
11828263 0.90 μm 15 mL 15mL
11838263 0.90 μm 90 mL 90mL
11808243 0.10 μm 1 Each 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 missing translation for 'options'
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 11878243 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' B300B

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Achieve improved sensitivity and detectability in analytical methods with internally dyed microspheres that feature bright, high-contrast colors.

Achieve improved sensitivity and detectability in analytical methods with Thermo Scientific™ Fluoro-Max Blue Aqueous Fluorescent Particles, internally dyed microsphere suspensions that feature bright, high-contrast colors.

Fluoro-max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength. This improves their contrast and visibility relative to background materials. These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.
  • Made of polystyrene (PS)
  • Density of 1.05 g/cm3 and a refractive index of 1.59 @ 589nm (25°C).
  • Packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Especificaciones

Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Dyed polystyrene microspheres in water
Color Blue
Material Polystyrene
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Blue (365,388,412/ 445,445,473)
Includes Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 90 mL
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <5%
Diameter (Metric) Mean 0.30 μm
Diameter (Metric) Nominal 0.3 μm
Diameter (Metric) 0.30 μm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.